Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Starlock cemented carbide saw blade, single tooth

For detailed information, other images and documents, please select individual articles from the following table.

Starlock cemented carbide saw blade, single tooth

The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and plunge cuts in metal
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
Extreme cutting performance and extra long tool life


Cemented carbide enables cutting of very hard materials.



Precise, easy and safe


The slightly curved "clean cut" tooth shape enables clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.