Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Stepped twist drill bit TiAlN

For detailed information, other images and documents, please select individual articles from the following table.

Stepped twist drill bit TiAlN

Extremely versatile and extremely fast spiral step drill bit with an exceptionally long service life.

See product details

Available in 2 versions
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
Particularly suitable for stainless steel



Longer service life


Extremely hard micro surfaces and cutting edges and high temperature resistance up to 800°C.



Faster drilling speeds


Higher possible feed rate and speeds



Precise spot drilling


Self-centring drill tip



Up to 30% faster compared with competitor products


Optimally tailored cutting edge geometry



Up to double the service life compared with competitor products


Reduction of wear on the drill tip and main cutting edges, and on the radial and axial relief grind



No slippage in the drill chuck


3-face shank and 1/4 inch bit holder



Precise working


Laser-inscribed diameters in both spiral grooves



Very little reworking required


Precise and circular drilling holes

Notice

Ensure that there is sufficient cooling/lubrication. Make sure that the feed is even. Observe the speed table.