Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Structural adhesive MS Ultra
Structural adhesive MS Ultra - 1
Structural adhesive MS Ultra - 2

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive MS Ultra

Adhesive on the basis of rapidly curing, elastic MS polymer with excellent adhesive strength and temperature resistance
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
Excellent spectrum of adhesion with very high tensile strength


Excellent long-lasting adhesion on nearly all substrates, such as steel, metal, aluminium, plastic, wood, cork and ceramic.



Quick-drying


Shorter processing time, as the material can be applied more quickly.



Briefly heat-resistant to 200 °C


Used for coatings of powder paint during the burning-in process.



Coating compatibility


Can be painted before skin formation with most commercially available paints (wet on wet).



UV-resistant


Excellent ageing properties



Free of solvents, silicones and isocyanate

Notice

Given the variety of different paints and coatings available, compatibility must be tested before use. With alkyd resin paint, drying may take longer.

The instructions for use are recommendations based on the tests that we have carried out and our experiences; you should carry out your own tests on the product prior to each application. Because of the large number of applications as well as storage and processing conditions, we accept no liability for results arising from specific applications. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop products further.