Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Subland stepped drill bit, DIN 8376 RN medium, 180°
Subland stepped drill bit, DIN 8376 RN medium, 180° - 1
Subland stepped drill bit, DIN 8376 RN medium, 180° - 2

For detailed information, other images and documents, please select individual articles from the following table.

Subland stepped drill bit, DIN 8376 RN medium, 180°

With straight shank for the production of through holes according to ISO 273, while simultaneously producing countersinks (180°) in form H, J, H3, J3 and K3 according to DIN 74 part 2. The cutting speed depends on the large diameter, the feed on the small diameter.