Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Cleaning cloth Tex-Polish

For detailed information, other images and documents, please select individual articles from the following table.

Cleaning cloth Tex-Polish

Special cleaning cloth for paint treatment and after polishing
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
Fine hole structure


For perfect polishing performance



Durable and robust


  • Extremely absorbent

  • Highly tear-resistant, water-resistant and abrasion-resistant

  • Can be washed and wrung out

  • Solvent resistant


Without the use of chemicals and synthetic fibres


  • 100% rayon

  • Hydroentangled

  • Silicone-free

  • Food safe


Can be removed individually thanks to special folding



As table box


Removal from above – ideal for travelling or directly at the workplace



With wall mounting bracket as a wall box


For removing cloth wipes from below – dust and splash-proof storage

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.