Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Tool case Limited Edition 50 pieces
Tool case Limited Edition 50 pieces - 1
Tool case Limited Edition 50 pieces - 2
Tool case Limited Edition 50 pieces - 3
Tool case Limited Edition 50 pieces - 4
Tool case Limited Edition 50 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Tool case Limited Edition 50 pieces

Practical all-round assortment with all important tools and Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each set sold
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
Extensive, all-round assortment containing 50 pieces in striking limited edition two-coloured plastic case


  • This assortment encompasses sophisticated, comprehensive basic equipment for workshop applications and especially for mobile use

  • The compact design case made of robust plastic has an almost indestructible hard foam insert with clamping effect on both sides

  • Valuable tools remain safely in place during transport. Missing tools can be spotted at a glance


All classic tools for the all-round tradesperson


Robust screwdrivers with slotted and PH blades, medium-weight machinist's hammer, adjustable single open-end wrench, snipe nose pliers and combination pliers, utility knife and 3 m pocket tape measure help with various everyday tasks



Matching 1/4 inch socket wrenches for almost any screw


  • The 1/4 inch assortment includes 12 socket wrenches with width across flats from 4 to 14 mm, extension, screwdriver, cardan joint and a reversible ratchet with turntable

  • With the rigid extension, the force is transmitted directly. Angular movements of up to 8° are possible

  • The cardan joint is braked and holds the angle in the specified position

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° angle of rotation permits quick and effortless tightening or loosening of the screws

  • The turntable is used to easily switch between clockwise and anti-clockwise rotation


Many bits for special screw types


  • The 16 short bits are suitable for most screw types RW, PH, PZ, slotted and cross recess, hexagon socket (Allen) and TX

  • The magnetic, 60 mm long universal holder holds the bits securely in position


Metric combination wrenches for powerful use


  • The extremely strong open end inclined by 15° loosens even seized screws

  • With the socket end offset by 15°, the most common screw types are tightened in recessed positions

  • The bi-hex POWERDRIV drive ensures gentle, fast working

  • To change the direction of rotation, the wrench is simply turned over


Strong steel and high material tempering


  • With proven chromium-vanadium steel. Surfaces are chrome-plated

  • The surface is permanently resistant to rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage


POWERDRIV® drive turns screws under the most extreme conditions by biting at edges rather than at corners in the usual fashion



Professional-quality ZEBRA® tool


ZEBRA is the premium brand for professional hand tools from WÜRTH

Notice

In addition to the stated scope of delivery, you will also receive 1 Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm.