For detailed information, other images and documents, please select individual articles from the following table.
Tool case with all common tools Assortment of 63 pieces
Practical plastic case, ideal for mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All-purpose assortment of 63 pieces in a sturdy plastic case
- This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and especially for mobile use
- The compact, robust plastic case has an almost indestructible hard foam insert with clamping effect on both sides
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
All the classic tools for the all-round tradesperson
- Combination wrench with width across flats from 8 to 19 mm
- Short 1/4 inch bit holder and 60 mm long, magnetic 1/4 inch bit holder
- 1/4 inch bits for TX, PH, slotted, RW, PZ and hexagon socket screws
- Robust screwdrivers with slotted and PH blades, cutters, medium-duty machinist's hammer, water pump pliers, combination pliers and 5 m tape rule help with a wide range of everyday tasks
16x 3/8 inch sockets for almost any screw
- With matching rigid extension, cardan joint and reversible ratchet with turntable
- The rigid extension can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- With reliable chromium-vanadium steel
- Surfaces are chrome-plated
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the tools reduces costs for replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!