Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
4AA ELED ZOOM Z0 LED torch
4AA ELED ZOOM Z0 LED torch - 1
4AA ELED ZOOM Z0 LED torch - 2
4AA ELED ZOOM Z0 LED torch - 3
4AA ELED ZOOM Z0 LED torch - 4
4AA ELED ZOOM Z0 LED torch - 5

For detailed information, other images and documents, please select individual articles from the following table.

4AA ELED ZOOM Z0 LED torch

Meets ATEX requirements (2014/34/EU)
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
  • Robust design for the toughest of conditions

  • Offers maximum safety and reliability

  • Consistent light output for 80 % of the battery operating time

  • ATEX category 1/CENELEC classification Zones 0, 1, 2, 20, 21, 22

Explosive atmosphere is constantly or frequently present (for more than 1,000 hours per year)


  • Rear switch
Proof of Performance

II 1G Ex ia IIC T4 Ga, II 1D Ex ia IIIC T200 135 °C Da

Notice

When used in hazardous areas (Zones 0, 1, 2, 20, 21, 22), ensure that batteries with art. no. 0827 870 325 are used!


Batteries not included in the scope of delivery.

Application area

II 1G Ex ia IIC T4 Ga, II 1D Ex ia IIIC T200 135 °C Da