Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
1/2 inch torque wrench with push-through square drive and fine-toothed ratchet head
1/2 inch torque wrench with push-through square drive and fine-toothed ratchet head - 1
1/2 inch torque wrench with push-through square drive and fine-toothed ratchet head - 2
1/2 inch torque wrench with push-through square drive and fine-toothed ratchet head - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch torque wrench with push-through square drive and fine-toothed ratchet head
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
  • Accuracy of ± 3 % to the set value

  • Simple and precise setting by turning the handle

  • Switchover and/or push-through square drive

  • Scaling in both newton metres (Nm) and pound-force feet (lbf·ft)

  • Audible and tangible perception of torque triggering prevents over-tightening of bolts

  • Anti-slip 2-component handle

  • With calibration certificate
Notice

Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.