Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Carbide milling bit with MX teeth
Carbide milling bit with MX teeth - 1
Carbide milling bit with MX teeth - 2
Carbide milling bit with MX teeth - 3
Carbide milling bit with MX teeth - 4

For detailed information, other images and documents, please select individual articles from the following table.

Carbide milling bit with MX teeth

Rounded end, TIALN coating, similar to DIN 8032/8033 — staggered tooth system
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
The universal MX toothing is suitable for processing stainless steel, steel (< 60 HRC), grey cast iron, weld seams, hardened steels and hard plastics



Excellent surface quality together with a high rate of material removal


Time-consuming reworking minimised.



TIALN coating


Wear protection coating with a hardness of 3600 HV and a heat resistance up to 900°C.