For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 82 pcs in system case
Affordable, stable assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Register now and access more than 125,000 products









Variants
Register now and access more than 125,000 products
Self-centring, extremely robust, quiet drilling and high degree of break resistance
Combination of form A and form C point thinning
Ideal for construction site and assembly applications
Robust and durable design
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!