For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSS DIN 338 Type RN 118° 25 pcs
Affordable, robust steel assembly drills for applications in steel up to 850 N/mm² strength
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent break resistance
Chipless manufacturing process
Ideal for construction site and assembly applications that do not require high precision
Robust and durable design
Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up
Vaporised surface
The 13.0 mm dia. drill shank is reduced to 12.7 mm dia.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!