Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Twist drill bit HSCO DIN 338 type RN
Twist drill bit HSCO DIN 338 type RN - 1
Twist drill bit HSCO DIN 338 type RN - 2

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCO DIN 338 type RN

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.

See product details

Available in 15 versions