Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Angle Grinder EAG 24-230

For detailed information, other images and documents, please select individual articles from the following table.

Angle Grinder EAG 24-230

Extremely powerful 2400 W angle grinder for discs with max. 230 mm diameter
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
Optimum working position


  • Handle can be rotated in 90˚ steps

  • Additional handle which can be screwed on to the top, right or left


Less fatigue when working


Rubberized grip on main handle and vibration damping on auxiliary handle



Toolless protective guard


Adjustable without tools, for rapid and effective work



Soft start


Electronically-controlled start-up current limitation protects the circuit. The angle grinder accelerates gently and evenly



Optimum dust protection concept


  • Field banding and air ventilation concept

  • Double seals for ball bearing


Spindle lock-up push button


For an easier change of the discs