Two post lift 4Ton
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
Two-post lift for cars suitable for mechanic and quick service use.
- Synchronization of cylinders independent from load distribution with mechanical leveling system
- Mechanical safeties with automatic engagement
- Voluntary driven control
- Automatic arm safety
- Pressure overload valve is equipped in power unit to
- Protect damaging the lift from being too high pressure
- 24V safety control
- Anti-crushing protection
- Lifting extension
CE
1 Year Warranty
on issues of material and production
Application areaAuto workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!