Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Crowfoot spanner set Universal 2 pieces
Crowfoot spanner set Universal 2 pieces - 1
Crowfoot spanner set Universal 2 pieces - 2
Crowfoot spanner set Universal 2 pieces - 3
Crowfoot spanner set Universal 2 pieces - 4
Crowfoot spanner set Universal 2 pieces - 5
Crowfoot spanner set Universal 2 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Crowfoot spanner set Universal 2 pieces

Extremely versatile wrench for unfastening hard-to-reach or worn hex./bi-hex screw connections
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
  • Especially suitable for hard-to-reach places thanks to the movable clamp part, which is self-locking in the direction of rotation

  • Sufficient hold even on heavily rounded hexagon heads

  • Especially durable thanks to high-quality, forged CrV material

  • Can be used with extensions, ratchets, T-handles or sliding handles


Scope of delivery:


  • 1 small clamping head AF 8–17 mm (5/16–11/16 inch), drive 3/8 inch, length 80 mm

  • 1 large clamping head AF 14–32 mm (9/16–1 1/4 inch), drive 1/2 inch, length 120 mm