Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
2-component universal knife set, limited edition 3 pieces
2-component universal knife set, limited edition 3 pieces - 1
2-component universal knife set, limited edition 3 pieces - 2
2-component universal knife set, limited edition 3 pieces - 3
2-component universal knife set, limited edition 3 pieces - 4
2-component universal knife set, limited edition 3 pieces - 5
2-component universal knife set, limited edition 3 pieces - 6
2-component universal knife set, limited edition 3 pieces - 7
2-component universal knife set, limited edition 3 pieces - 8
2-component universal knife set, limited edition 3 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

2-component universal knife set, limited edition 3 pieces

Consists of a 2-component universal knife, a leather sheath and a fire starter.
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
  • Extremely corrosion-resistant NanoKorr premium stainless steel

  • Very high cutting hardness of 58 HRC, for long-term sharpness

  • The blade is connected to the handle extremely securely

  • Non-slip and ergonomic two-component handle

  • High-quality leather sheath with locking strap

  • Includes fire starter, which can be used to start a fire with dry tinder