Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Universal tool kit 17 pieces
Universal tool kit 17 pieces - 1
Universal tool kit 17 pieces - 2
Universal tool kit 17 pieces - 3
Universal tool kit 17 pieces - 4
Universal tool kit 17 pieces - 5
Universal tool kit 17 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Universal tool kit 17 pieces

Set equipped with all press ferrules and pressure pieces for pressing and feeding of the steering knuckle, joint pin and silent bearings
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
Scope of delivery:


  • 1x bridge with thread

  • 1x bridge without thread

  • 2x support arms, 500 mm

  • 4x Allen screws M22 x 2.5

  • 1x each of pressure pipe, diameter 80/90 x 130 mm, diameter 80/90 x 42 mm

  • 1x each of pressure sleeve, diameter 65 x 145 mm, diameter 65 x 42 mm

  • 1 adapter plate (step tread) for mounting pressing sleeves

  • 1x pressed part, diameter 65 x 65 mm

  • 1x each of pressure rod, diameter 31 x 250 mm, diameter 31 x 140 mm

  • 1 impact adapter
Notice

Delivery is without a pneumatic hydraulic pump and without a hydraulic cylinder kit