Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
VDE metric box-end wrench
VDE metric box-end wrench - 1
VDE metric box-end wrench - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VDE metric box-end wrench

Especially suitable for electric and hybrid vehicles

See product details

Available in 3 versions
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
Robust box-end wrench according to VDE


  • For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions

  • With proven chromium-vanadium steel

  • The curved shape allows screwdriving in hard-to-access locations

  • Two-colour coated handle for optimum insulation and a secure hold
Notice

Suitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions