Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Air conditioning service unit, vehicle COOLIUS® A05

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning service unit, vehicle COOLIUS® A05

Fully automatic, mobile companion for air conditioning servicing on R134a units
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
Simple operation and unique mobility


  • Fully automatic air-conditioning service unit

  • Innovative trolley construction enables easy mobile use

  • Convenient menu navigation and operation via buttons

  • Clear and intuitive design

  • High suction power of the compressor allows recovery of almost 100 % of the loaded refrigerant

  • Refrigerant can be added or removed during pressure testing to optimise pressure conditions


Easy-to-maintain components


  • Robust metal construction

  • The use of high-quality and specially coordinated components enables a long service interval time

  • Quick and easy fault diagnostics with two analogue pressure gauges