Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Video, endoscope PRO 10 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Video, endoscope PRO 10 pieces

For perfect examination and documentation in inaccessible places, for the automotive, plumbing, construction, industrial, aviation, police, and customs sectors via video recording and/or imaging. With 5.5 mm x 1 m semi-rigid probe
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
  • "Live" observation via the TFT colour display or recording straight to the SD card in the multifunctional console

  • Recording function: Image in JPG and film in NTSC or PAL format

  • High-power battery: Two hours of charging, four hours of continuous use

  • Optimal image quality with four bright and dimmable mini LEDs

  • Portable, network-neutral system

  • Option of transmission via USB connection

  • Direct connection via AV jack and connection cable

  • Probes with scratch-proof sapphire glass for high image quality and to protect camera and lens

  • Various mirror attachments for optimum viewing angle

  • Digital zoom function and mirror imaging