Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
WE system workshop trolley
WE system workshop trolley - 1
WE system workshop trolley - 2
WE system workshop trolley - 3
WE system workshop trolley - 4
WE system workshop trolley - 5
WE system workshop trolley - 6
WE system workshop trolley - 7
WE system workshop trolley - 8
WE system workshop trolley - 9
WE system workshop trolley - 10
WE system workshop trolley - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

WE system workshop trolley

Compact, reliable and versatile: mobile workshop trolley with cylinder lock, free-standing design and practical accessories
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
Drawers with three-stage locking


  • Central locking mechanism with cylinder lock locks all the drawers

  • Drawers remain securely closed during transport

  • Safety pull-out lock means only one drawer can be opened at a time, protecting the trolley against tipping

  • Drawers can be unlocked individually and with one hand


Practical working with the workshop trolley


  • Four durable rubber castors (one with brake) for easily moving the trolley directly to the work location

  • Sturdy, ergonomic side handle for convenient manoeuvring

  • Drawers can be opened with one hand

  • Large storage capacity with deep drawers for power tools or bulky objects

  • Large, rubberised and replaceable storage and work areas


Flexible expansion to suit requirements


  • Foam and tray inserts, dividers, ORSY system boxes from the Würth system dimensions world, compartment dividers and non-slip mats that fit perfectly in the drawers

  • Practical additional holders for tools and small parts can be attached to the square perforations on the side


Long service life


  • Designed for high loads

  • Ball bearings enable drawers to be pulled out fully and smoothly

  • Elegant, easy-to-clean surface with high-quality powder coating
System grid dimensions for drawers
Art. no.DrawerGrid dimensions
0962 639 060 to 0962 639 0631-3
4-6
0962 639 070 to 0962 639 0731-5
6-7
0962 639 080 to 0962 639 0831-7
8
Application area
Insert with tool assortments
Insert with tool and small part assortments
Insert with tool and small parts assortments as well as system boxes