Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Raised countersunk head tapping screw with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. AW drive.
Raised countersunk head tapping screw with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. AW drive. - 1
Raised countersunk head tapping screw with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. AW drive. - 2
Raised countersunk head tapping screw with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. AW drive. - 3
Raised countersunk head tapping screw with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. AW drive. - 4
Raised countersunk head tapping screw with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. AW drive. - 5

For detailed information, other images and documents, please select individual articles from the following table.

Raised countersunk head tapping screw with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. AW drive.
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
AW drive system:


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion