Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Bodywork cleaning agent WNC 40

For detailed information, other images and documents, please select individual articles from the following table.

Bodywork cleaning agent WNC 40

Shampoo for frequent vehicle washing with manual intervention and where the bodywork must be handled with special care
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
Manual application is recommended for maximum effectiveness of this cleaner


Specially formulated not to damage bodywork


  • Ideal for frequent washing of vehicle fleets

  • Perfectly suited to washing new vehicles

  • No risk to sensitive materials (chrome/aluminium trims etc.)

  • Suitable for bodywork coated with a matt varnish

Improved shine


Excellent wetting action


  • Prevents the shampoo from drying too quickly on the bodywork in hot weather

NTA-free


  • Kind to users, does not irritate the throat

Available in ecocube version


  • One 2.5 l ecocube is sufficient for preparing a 25 l canister of WNC 40 cleaner

  • One 20 l ecocube is sufficient for preparing a 200 l drum of WNC 40 cleaner

  • Reduces the storage volume

  • Reduces the purchase price
Notice

Do not apply in direct sunlight or to hot surfaces. Do not let the product dry on the vehicle body before rinsing, especially in high ambient temperatures or windy conditions. In such cases, wash the vehicle several times. Protect from frost.

Hazardous. Follow the precautions for use.