For detailed information, other images and documents, please select individual articles from the following table.
Vacuum oil collector, 80 L
Enables engine oil to be collected via vacuum or gravity.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Supplied with a set of 6 probes
Can be used on most vehicles
Graduated transparent jar
Permits checking of the oil quantity and quality
Easy to move
4 wheels: 2 fixed and 2 swivel
Gravity-based oil collector
With telescopic mast + a grille to recover the seal
Handle
Oil level dipstick for the main tank
Compressed-air tank drainage
The vacuum system allows the engine to be drained without the need to raise the vehicle on a ramp.
Allow 2 male Compressed-air fitting, ISO 6150, Series B: Art. no. 0699271001.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!