Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Drop-in anchor W-ED/S-BND
Drop-in anchor W-ED/S-BND - 1
Drop-in anchor W-ED/S-BND - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drop-in anchor W-ED/S-BND

Female thread anchor with collar and metric thread for economical anchoring in concrete, zinc plated steel

See product details

Available in 6 versions
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
  • Small drill hole depth

  • High load-bearing capacities

  • Visual setting check and hand protection when installing with the marking/spreading tool

  • Mechanical setting tool makes installation quicker and easier

  • Immediate load-bearing capacity — no waiting

  • Attached part can easily be removed at any time

  • W-ED/S has collar enabling anchor to be installed flush with the surface and preventing it slipping further into the drill hole (safer installation)

  • The attached part can be anchored with a fastening screw or a threaded rod

  • No installation torque required
Proof of Performance
  • ETA-02/0044 for individual fixing point, option 7, uncracked concrete

  • ETA-05/0120 for anchors in a redundant non-structural system, uncracked and cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Notice

Drive-in anchor W-ED/A4 see [13.2]

Application area
Suspended ceilings

Drill the hole

Clean the drill hole

Knock in anchor until flush

Anchor with expander tool

Fit component, apply torque

  • ETA-02/0044 for individual fixing point, option 7, uncracked concrete

  • ETA-05/0120 for anchors in a redundant non-structural system, uncracked and cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (UTTC - uniform temperature time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)