Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Window and door jamb anchor
Window and door jamb anchor - 1
Window and door jamb anchor - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window and door jamb anchor

Adjustable anchor point for load-bearing door opening
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
  • Approved for anchoring two people
  • For use in load-bearing door openings
  • Weight: approx. 10 kg
  • Dimensions: 1,410 x 180 x 50 mm (H x W x D)

Complies with EN 795