Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Window adhesive Classic Plus
Window adhesive Classic Plus - 1
Window adhesive Classic Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Window adhesive Classic Plus

Elastic 1-component window adhesive with excellent stability
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
High-modulus


For all popular vehicle types in passenger vehicle, commercial vehicle, bus, truck, agricultural and construction machine sectors



Antenna compatible, non-conductive



Prevents contact corrosion


Suitable for use on aluminium-magnesium and hybrid bodywork (e. g. Audi A8, Jaguar XJ etc.)



Tested safety


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212!

  • Meets requirements of original equipment manufacturers (vehicle manufacturers)
Notice

It is imperative that the Würth active cleaner and Würth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.