Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Wire cable barrel terminal with nut, left-hand thread
Wire cable barrel terminal with nut, left-hand thread - 1
Wire cable barrel terminal with nut, left-hand thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cable barrel terminal with nut, left-hand thread

Stainless steel A4, with nut
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
  • Swage studs are crimped together with wire ropes to produce a visually appealing cable end

  • The B12 hydraulic crimping tool with appropriate crimping insert is suitable for this

  • The swage studs are suitable for maritime applications
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.



Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.