Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Twist wood drill bit HSS With 1/4 inch bit mount, DIN 3126 shape C

For detailed information, other images and documents, please select individual articles from the following table.

Twist wood drill bit HSS With 1/4 inch bit mount, DIN 3126 shape C

See product details

Available in 3 versions
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
High-quality drill bit with point thinning made from high-performance, high-speed steel (HSS) 100 Cr6. Meets the toughest requirements in terms of precision and service life.



Specially designed for use in hand drills in conjunction with a bit holder



Extremely low production tolerances with precisely defined surface and profile quality


More precise drilling



Ground from solid material


  • Precise drilling

  • Virtually 100 % concentricity

  • No separation from the hexagon shank when the drill bit heats up


Taper tap in drawn version (taper tap height 0.3-0.5 mm)


Pulls down and cuts through wood fibres before the hole is drilled.



Extremely sharply ground cutting edges


Fast, clean drilling



Land edge


  • Prevents deviation from diameter (no off-centre drilling)

  • Greater stability of the drill bit
Notice

When using on abrasive materials, e.g. plastic-coated pallet materials, a shorter service life must be expected.