Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
Zinc safety spoke weight, Mercedes Benz

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Zinc safety spoke weight, Mercedes Benz

OEM quality

See product details

Available in 3 versions
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
  • Specifically developed to meet the vehicle manufacturer's requirements

  • 5 and 10 g weights are manufactured from plastic (PP)
Notice

Safety spoke weights are supplied without springs. The springs must be ordered separately depending on the application (steel or aluminium rims).


Please note: 2-piece safety spoke weights are not approved on all aluminium rims. If adhesive weights are prescribed, we recommend the use of art. no. 0830 912...