Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
pias® drilling screw, hexagon head with reduced drill tip
pias® drilling screw, hexagon head with reduced drill tip - 1
pias® drilling screw, hexagon head with reduced drill tip - 2
pias® drilling screw, hexagon head with reduced drill tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, hexagon head with reduced drill tip

Case-hardened, zinc-plated blue passivated steel, with reduced drill bit tip. For fastening thin-walled steel profile panels (splice plate connections) on steel ≤ 1.5 mm
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
Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / steel
Notice

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

ETA-10/0184