Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED
pias® drilling screw, round head with collar and H recessed head
pias<SUP>®</SUP> drilling screw, round head with collar and H recessed head - 1
pias<SUP>®</SUP> drilling screw, round head with collar and H recessed head - 2
pias<SUP>®</SUP> drilling screw, round head with collar and H recessed head - 3

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, round head with collar and H recessed head

Black galvanized steel (A2S), with Phillips head.

See product details

Available in 5 versions
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
Drilling, threading, screwing-in — all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors

Notice
  • The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks

  • Contact pressure during use approx. 100 N/screw in with depth stop if necessary

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected.


For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.