Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Professional round brush, black for solvent-based lacquer and paint systems

ZEBRA ring brush LM
RDBRSH-PROFI-CHS-MIX-SZ4

Art.-no. 069300404

EAN 4050642742444

Individual price display after login
Professional round brush, black for solvent-based lacquer and paint systems

Art.-no. 069300404

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Strong mixture of highest-quality, pure black china bristles and polyester bristles

  • Good absorption and application of paint

  • Precise, fine lines

  • Good finish

  • Single-cord binding, white

  • Nickel ring

  • Unpainted wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for painting and lacquering work on smaller surfaces, e.g. windows, furniture and doors.

Material of bristles

Synthetic

Colour of bristle

Black

Material of long handle

Wood

Length of bristles

80 mm

Size

4

Brush ring diameter

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information