Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Professional tool box

Tool box, Professional
TLBOX-PROFESSIONAL-3PCS-L430MM

Art.-no. 071593 22

EAN 4011231750660

Individual price display after login
Professional tool box

Art.-no. 071593 22

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly robust, torsion-resistant tool box, can be folded open, has sturdy riveted hinges
  • Cover with continuous strap hinge

  • Folding tubular carry handle

  • Can be locked by a padlock
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

430 x 200 x 150 mm

Colour

Traffic red RAL 3020

Material

Sheet steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information