Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Profile cylinder measuring key, type C

Profile cylinder measuring wrench type C
MRSEWRNCH-F.PRFLCYL-TYPC-PLA-RED

Art.-no. 0688190201

EAN 4056807906645

Individual price display after login
Profile cylinder measuring key, type C

Art.-no. 0688190201

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For measuring double and thumbturn profile cylinders
  • Scale on the side for measuring profile cylinders: Precise measurement from lock centre via driver, even more accurate than with a folding rule

  • Driver for locks with PC perforation: Enables the lock to be locked without a cylinder

  • Tapered square key of 6 to 10 mm: The lock bolt can be actuated without door handle and square key

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information