Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Protective Glove, Knitted glove

Protective glove knitted REDSTRIPE
PROTGLOV-KNIT-POLY/COTTON-L600-GREY

Art.-no. 0899404600

EAN 4065746677943

Individual price display after login
Protective Glove, Knitted glove

Art.-no. 0899404600

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

for dry work areas
  • 7 gauges recycled yarn knitted

  • poly-cotton liner

  • Grey color

  • Elasticated cuff

  • Length: 25cm

  • Weight: 50g/pair
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGeneral purpose handling in dry handling conditions.

Size

9

Gauge

7

Colour

Grey

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information