Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Protective Glove, Knitted glove with dots on Both sides

Prot. glove knitted double-sided L500 REDSTRIPE
PROTGLOV-KNIT-L500-DBSIDE-DOTS-GREY/BLK

Art.-no. 0899404800

EAN 4065746673013

Individual price display after login
Protective Glove, Knitted glove with dots on Both sides

Art.-no. 0899404800

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent grip in dry work areas
  • 7 gauges recycled yarn knitted

  • poly-cotton liner

  • Grey color

  • PVC dots on both sides

  • Elasticated cuff

  • Length: 25cm

  • Weight: 69g/pair
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGeneral purpose handling glove with PVC dots on both side to withstand abrasion and enhance grip in dry handling conditions.

Size

9

Gauge

7

Material of liner

Polyester/cotton

Material of coating

PVC dots

Category

I

Colour

Black grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information