Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Protective Glove, Knitted glove with single side dots

Protective glove knitted one-sided L500 REDSTRIPE
PROTGLOV-KNIT-L500-1SD-DOTS-GREY/BLACK

Art.-no. 0899404323

EAN 4065746673006

Individual price display after login
Protective Glove, Knitted glove with single side dots

Art.-no. 0899404323

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Good grip for dry working areas
  • 7 gauges recycled yarn knitted

  • poly-cotton liner

  • Grey color

  • PVC dots on single side

  • Elasticated cuff

  • Length: 25cm

  • Weight: 64g/pair
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaGeneral purpose handling glove with PVC dots on both side to withstand abrasion and enhance grip in dry handling conditions.

Size

9

Gauge

7

Material of liner

Polyester/cotton

Material of coating

PVC dots

Category

I

Colour

Black grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information