Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Protective glove Blue nitrile disposable

Disposable gloves nitrile inspection
PROTGLOV-NITRILE-POWDERFREE-BLUE-M

Art.-no. 0899407471
EAN 4056807926674

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid proof, food safe disposable glove
  • Nitrile powder free

  • Ambidextrous

  • Palm textured

  • Beaded cuff

  • Silicone-free manufacturing process

  • Tested as food safe
Notice

Store in dry condition and avoid direct sunlight.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Laboratory work

  • Pharmaceutical, light chemical & electrical industries

  • Food processing industry

  • House painting work

  • Painting & polishing work

  • Cleaning & maintenance work

Size

M

Material

Nitrile

Standards

EN 420

Category

I

Material thickness

0.10 mm

Material thickness of finger (textured)

0.12 mm

Material thickness of palm (textured)

0.10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information