Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Protective glove Construct

Protective glove, knitted Basic burled
PROTGLOV-KNIT-PVC-GREY/RED-SZ10

Art.-no. 0899404320
EAN 4045989691463

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Rugged round-knit glove for dry working areas

7 gauge polycotton knitted glove, with one side red PVC



Grey shell: 65% polyester & 35% cotton



Good grip performance


  • Dots on the palm

  • Red dots, 100% PVC


Good wearing comfort & fit

EN420 CE CAT.I

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Basic working glove for light warehouse work, transportation, glass/ceramic industry (Handing large panes or dry metal).

Size

10

Gauge

7

Material of coating

PVC dots

Standards

EN 420

Category

I

Colour

Grey
Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information