Protective glove GreyFlex
Protective glove GreyFlex REDSTRIPE
PROTGLOV-KNIT-GREYFLEX-SZ10
Art.-no. 0899401390
EAN 4065746764285
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Excellent grip
Foam nitrile coating
Breathable, comfort and good dexterity
- Seamless polyester base fabric
- Elasticated cuff
Product upgrades
Cat.II; EN388 performance level: 3121X
Product information
Datasheets(X)
Application areaPrecision handling in slightly greasy or dirty environments. Suitable for use in automotive environments and for fitting parts, handling parts and automotive repairs etc. Protects against abrasion/cuts/snags and grease/oil.
Size | 10 |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Nitrile foam |
Standards | EN 388 |
Category | II |