Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Protective glove GreyFlex

Protective glove GreyFlex REDSTRIPE
PROTGLOV-KNIT-GREYFLEX-SZ8

Art.-no. 0899401388

EAN 4065746764254

Individual price display after login
Protective glove GreyFlex

Art.-no. 0899401388

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent grip


Foam nitrile coating



Breathable, comfort and good dexterity


  • Seamless polyester base fabric

  • Elasticated cuff


Product upgrades


Cat.II; EN388 performance level: 3121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaPrecision handling in slightly greasy or dirty environments. Suitable for use in automotive environments and for fitting parts, handling parts and automotive repairs etc. Protects against abrasion/cuts/snags and grease/oil.

Size

8

Gauge

13

Material of liner

Polyester

Material of coating

Nitrile foam

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information