Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Protective glove Red, latex grip

Protective glove latex red
PROTGLOV-KNIT-LATEX-RED/BLACK-SZ8

Art.-no. 0899408208

EAN 4056807318301

Individual price display after login
Protective glove Red, latex grip

Art.-no. 0899408208

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Polyester knit lining with latex palm crinkled look coating size 13

  • Breathable, open back of hand

  • Excellent grip and freedom of movement

EN 388:2016

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction/agriculture/storage, etc. Automotive industry light to medium-weight assembly and workshop work with good grip in wet and dry areas. Any tasks requiring a good wet grip and good tactile properties.

Size

8

Colour

Red, Black

Gauge

13

Material of liner

Polyester

Material of coating

Latex

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information