Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Protective glove TIGERFLEX Guard

Protective glove TIGERFLEX Guard
PROTGLOV-SPEC-TIGERFLEX-GUARD-SZ.9

Art.-no. 0899451459

EAN 4056807375120

Individual price display after login
Protective glove TIGERFLEX Guard

Art.-no. 0899451459

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Perforation-proof glove with breathable nitrile coating and good grip

Cut, perforation and needle protection according to ANSI/ISEA 105-2016, 5.1.3, Level 5


The integrated steel net prevents needle tips from penetrating the glove



Nitrile foam-coated palms with additional nitrile "Tiger" grip


Breathable, good grip, comfortable to wear



Tactile


Comfortable and elasticated knitted backing fabric with nitrile coating

Notice

Only protects palm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The palm of the glove is needle-proof and suitable for handling glass, cardboard, paper and other pointed and sharp materials.

Size

9

Material of coating

Nitrile foam with TIGERFLEX pattern

Material

High-performance polyethylene

EN standard

388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information