Knitted glove with dots on Both sides
Protective glove knitted double-sided
PROTGLOV-KNIT-(DBSD DOTS)-BLUE/BLCK
Art.-no.
0899404801
EAN 4099618703126
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Excellent grip in dry work areas
•7 gauge Polyester/cotton blend
• Blue color
• PVC dots on both sides
• Elasticated cuff
• Length: 25cm
• Weight: 85g/pair
• Blue color
• PVC dots on both sides
• Elasticated cuff
• Length: 25cm
• Weight: 85g/pair
Product information
Datasheets(X)
Application areaGeneral purpose handling glove with PVC dots on both side to withstand abrasion and enhance grip in dry handling conditions.
Size | Universal |
Gauge | 7 |
Material of liner | Polyester/cotton |
Material of coating | PVC dots |
Standards | EN 388 |
Category | I |
Colour | Blue, Black |