Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Protective glove polyester / latex

PROTGLOV-KNIT-(PES LATX)-BLUE-SZ10

Art.-no. 0899405120

EAN 4065746642842

Individual price display after login
Protective glove polyester / latex

Art.-no. 0899405120

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Durable protective gloves with a polyester liner and latex coating, designed for medium risk tasks.
  • Suitable for assembly work.

  • Seamless polyester liner for a good fit and flexibility.

  • Natural latex coating with a textured surface to support grip on dry and wet surfaces.

  • Open back supports air circulation during use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • All activities that require a good wet grip and tactile properties.

  • Light to medium work in construction industry, particularly interior fitting,assembly and workshop operations, sorting, packing and warehouse activities.

  • Automotive manufacture and maintenance.

Size

10

Gauge

10

Material of liner

Polyester

Material of coating

Latex

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information