Protective glove polyester / latex
PROTGLOV-KNIT-RED/BLK-LATEX-SZ9
Art.-no. 0899405429
EAN 4068362186721
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Durable protective gloves with a polyester liner and latex coating, designed for medium-risk tasks and compliant with EN 388 standards.
- Suitable for assembly work.
- Seamless polyester liner for a good fit and flexibility.
- Natural latex coating with a textured surface to support grip on dry and wet surfaces.
- Open back supports air circulation during use.
Product information
Datasheets(X)
Application area
- All activities that require a good wet grip and tactile properties.
- Light to medium work in construction industry, particularly interior fitting,assembly and workshop operations, sorting, packing and warehouse activities.
- Automotive manufacture and maintenance.
Size | 9 |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Latex |
Standards | EN 388 |
Category | II |