Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Protective glove polyester nitrile ECONOMY

Protective glove polyester nitrile REDSTRIPE
PROTGLOV-KNIT-(PES NTR)-GREY-SZ10

Art.-no. 0899403120

EAN 4065746642613

Individual price display after login
Protective glove polyester nitrile ECONOMY

Art.-no. 0899403120

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The nitrile coating provides the best grip on dry surface; and does not let liquids through.

Resistant to oil and lubricants


  • Fine-knit

  • Smooth nitrile coating


Comfortable and lightweight


  • Seamless polyester base fabric

  • Elasticated cuff


Product upgrades


Cat.II; EN388 performance level: 3121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor medium mechanical stress during installation and skilled trade tasks. For use in fields requiring a good dry grip and mechanical resistance. Construction sector, bodywork tasks, metalworking, plastics processing, automotive and maintenance.

Size

10

Gauge

13

Material of liner

Polyester

Material of coating

Nitrile

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information