Protective glove polyester nitrile ECONOMY
Protective glove polyester nitrile REDSTRIPE
PROTGLOV-KNIT-(PES NTR)-GREY-SZ8
Art.-no. 0899403118
EAN 4065746642651
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The nitrile coating provides the best grip on dry surface; and does not let liquids through.
Resistant to oil and lubricants
- Fine-knit
- Smooth nitrile coating
Comfortable and lightweight
- Seamless polyester base fabric
- Elasticated cuff
Product upgrades
Cat.II; EN388 performance level: 3121X
Product information
Datasheets(X)
Application areaFor medium mechanical stress during installation and skilled trade tasks. For use in fields requiring a good dry grip and mechanical resistance. Construction sector, bodywork tasks, metalworking, plastics processing, automotive and maintenance.
Size | 8 |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Nitrile |
Standards | EN 388 |
Category | II |